Phoenix Contact 2891018 Ethernet Switch, 8 TP RJ45 Ports with Auto Detection | Graybar Store
     
Phoenix Contact - Ethernet Switch, 8 TP RJ45 Ports with Auto Detection - 2891018
+ / - Hover over image to Zoom
Other Views

    Ethernet Switch, 8 TP RJ45 Ports with Auto Detection

    Manufacturer: Phoenix Contact
    Manufacturer #: 2891018
    SKU: 25843402
    $252.61
    Checking Pricing
         
    Quick Order:Y
    Depth:100 mm
    Mount Type:DIN-Rail Mount
    Transmission Speed (Mbps):10/100 Mbps
    Height:130 mm
    Width:50 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2891018
    • UNSPSC 43222612
    • Depth 100 mm
    • Height 130 mm
    • Mount Type DIN-Rail Mount
    • Transmission Speed (Mbps) 10/100 Mbps
    • Width 50 mm
    • ECCN 5A991
    • Country of Origin TW - Taiwan
    Product Overview:
    Ethernet switch, eight TP RJ45 ports, automatic detection of data transmission speed of 10 or 100 Mbps (RJ45), autocrossing function. The multicast filter will block PROFINET PTCP-Delay traffic.