Milwaukee Tool 2890-20 Jobsite Radio | Graybar Store
Milwaukee Tool - Jobsite Radio - 2890-20
+ / - Hover over image to Zoom
Other Views

    Jobsite Radio

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2890-20
    SKU: 25762138
    $178.11
    Checking Pricing
         
    Frequency Rating:AM/FM
    Kit Includes:Radio, Aux. Cable
    No. of Pieces:2 Pc.
    Power Source:Battery Pack
    Tool Application:Sound Transmission
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2890-20
    • Type Jobsite Radio
    • UNSPSC 52161511
    • Brand Milwaukee®
    • Kit Includes Radio, Aux. Cable
    • No. of Pieces 2 Pc.
    • Power Source Battery Pack
    • Tool Application Sound Transmission
    • Volts 18V
    • Frequency Rating AM/FM
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Jobsite Radio
    Loud clear sound. Built for work. Featuring a high-performance audio system and rugged design, the M18™ jobsite radio is built to amplify and survive the jobsite. Dual speakers and passive radiators combine to produce sharp highs, rich mids, and deep bass at all volumes. Durable metal speaker grills and shock absorbing end caps protect from drops and other harmful jobsite conditions while integrated handles allow for easy transport and storage. Listening options include a digital processor with best-in-class reception and signal clarity or a 3.5 mm aux jack for wired playback. A weather-sealed auxiliary compartment protects devices and houses a 2.1A USB charging port. The M18™ jobsite radio is powered by all M18™ REDLITHIUM™ batteries or A/C power.