Wiremold (Legrand) 2886-FW Surface-Mounted Raceway Fitting, Non-Metallic, 2800 Series, Raceway Connector, 2-3/8 W x 1-9/16 H in | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Non-Metallic, 2800 Series, Raceway Connector, 2-3/8 W x 1-9/16 H in - 2886-FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Non-Metallic, 2800 Series, Raceway Connector, 2-3/8 W x 1-9/16 H in

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2886-FW
    SKU: 25161181
    $2.06
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:1-1/4 (Cable) in
    Capacity:Single Channel
    Dimensions (Inches):2-3/8 W x 1-9/16 H
    Use With:Uniduct 2800 Low-Voltage Latching Raceway
    Fitting Type:Raceway Connector
    Dimensions:2-3/8 W x 1-9/16 H in
    Material:Non-Metallic
    Height:1-9/16 in.
    Width:2-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2886-FW
    • Dimensions 2-3/8 W x 1-9/16 H in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 1-1/4 (Cable) in
    • Capacity Single Channel
    • Dimensions (Inches) 2-3/8 W x 1-9/16 H
    • Fitting Type Raceway Connector
    • Height 1-9/16 in.
    • Materials Non-Metallic
    • Series 2800
    • Width 2-3/8 in.
    • Material Non-Metallic
    • Use With Uniduct 2800 Low-Voltage Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Uniduct 2800 Series Drop Ceiling Connector Fitting
    This product meets the material restrictions of RoHS