Phoenix Contact 2885731 Relay and Timer Accessories, 120 Vac | Graybar Store
     
Phoenix Contact - Relay and Timer Accessories, 120 Vac - 2885731
+ / - Hover over image to Zoom
Other Views

    Relay and Timer Accessories, 120 Vac

    Manufacturer: Phoenix Contact
    Manufacturer #: 2885731
    SKU: 25101011
    $17.39
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Adjustable via Potentiometer on the Front, Separately Adjustable Startup and Response Delays, Variable Supply Voltage Range
    Use With:EMD-SL Relay
    Voltage Rating:120 V ac
    Alternate Manufacturer Part No.:EMD-SL-PS-120AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2885731
    • Additional Features Adjustable via Potentiometer on the Front, Separately Adjustable Startup and Response Delays, Variable Supply Voltage Range
    • Alternate Manufacturer Part No. EMD-SL-PS-120AC
    • Use With EMD-SL Relay
    • Voltage Rating 120 V ac
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Adjustable via Potentiometer on the Front, Separately Adjustable Startup and Response Delays, Variable Supply Voltage Range