Pass and Seymour (Legrand) 288 Incandescent Lampholder, Medium Base, Pull Chain, Porcelain, Terminals W/Tri-Drive Screws, 15A 125V, Grounding Receptacle, White | Graybar Store
     
Pass and Seymour (Legrand) - Incandescent Lampholder, Medium Base, Pull Chain, Porcelain, Terminals W/Tri-Drive Screws, 15A 125V, Grounding Receptacle, White - 288
+ / - Hover over image to Zoom
Other Views

    Incandescent Lampholder, Medium Base, Pull Chain, Porcelain, Terminals W/Tri-Drive Screws, 15A 125V, Grounding Receptacle, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 288
    SKU: 90015494
    $17.32
    Checking Pricing
         
    Amperage Rating:250A
    Color:White
    Lamp Base:Screw Base
    Lampholder Type:Incandescent
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 288
    • Color White
    • UNSPSC 39111803
    • Amperage Rating 250A
    • Lamp Base Screw Base
    • Lampholder Type Incandescent
    • Materials Porcelain
    • Voltage Rating 125V
    • SKU Spec Sheet
      288 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lampholder, Medium Base, Pull Chain, Porcelain, (2) Terminals With Tri-Drive Screws, 15A, 125V, Grounding Receptacle, Fits 3-1/4 and 4 in. Boxes With Cage Neck, White
    UL listed