Phoenix Contact 2868680 Primary-Switched STEP POWER Power Supply, DIN Rail Mount, 1-Phase Input, 48Vdc/2A Output | Graybar Store
     
Phoenix Contact - Primary-Switched STEP POWER Power Supply, DIN Rail Mount, 1-Phase Input, 48Vdc/2A Output - 2868680
+ / - Hover over image to Zoom
Other Views

    Primary-Switched STEP POWER Power Supply, DIN Rail Mount, 1-Phase Input, 48Vdc/2A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2868680
    SKU: 25482500
    $143.94
    Checking Pricing
         
    Quick Order:Y
    Depth:61 mm
    Height:90 mm
    Width:90 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2868680
    • UNSPSC 39121004
    • Depth 61 mm
    • Height 90 mm
    • Width 90 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Primary-switched STEP POWER power supply for DIN rail mounting, input: 1-phase, output: 48 V DC/2 A