Phoenix Contact 2868622 Primary-Switched STEP POWER Power Supply, DIN Rail Mount, 1-Phase Input, 24Vdc/0.75A Output | Graybar Store
     
Phoenix Contact - Primary-Switched STEP POWER Power Supply, DIN Rail Mount, 1-Phase Input, 24Vdc/0.75A Output - 2868622
+ / - Hover over image to Zoom
Other Views

    Primary-Switched STEP POWER Power Supply, DIN Rail Mount, 1-Phase Input, 24Vdc/0.75A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2868622
    SKU: 25371456
    $59.17
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:43 mm
    Height:90 mm
    Width:36 mm
    Alternate Manufacturer Part No.:STEP-PS/1AC/24DC/0.75/FL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2868622
    • UNSPSC 39121004
    • Alternate Manufacturer Part No. STEP-PS/1AC/24DC/0.75/FL
    • Depth 43 mm
    • Height 90 mm
    • Width 36 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Primary-switched STEP POWER power supply for DIN rail mounting, input: 1-phase, output: 24 V DC/0.75 A