Phoenix Contact 2867238 Antenna Extension Cable, 100 ft. | Graybar Store
     
Phoenix Contact - Antenna Extension Cable, 100 ft. - 2867238
+ / - Hover over image to Zoom
Other Views

    Antenna Extension Cable, 100 ft.

    Manufacturer: Phoenix Contact
    Manufacturer #: 2867238
    SKU: 25015719
    $287.57
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2867238
    • UNSPSC 26121606
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Antenna extension cable, length: 100 ft