Phoenix Contact 2867115 Analog Extension Module | Graybar Store
     
Phoenix Contact - Analog Extension Module - 2867115
+ / - Hover over image to Zoom
Other Views

    Analog Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2867115
    SKU: 22082643
    $506.77
    Checking Pricing
         
    Quick Order:Y
    Depth:114.5 mm
    Height:99 mm
    Width:22.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2867115
    • UNSPSC 32151705
    • Depth 114.5 mm
    • Height 99 mm
    • Width 22.5 mm
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Analog extension module with 4 analog current inputs 4 mA ... 20 mA