Phoenix Contact 2867076 Wireless Module | Graybar Store
     
Phoenix Contact - Wireless Module - 2867076
+ / - Hover over image to Zoom
Other Views

    Wireless Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2867076
    SKU: 25062289
    $957.25
    Checking Pricing
         
    Quick Order:Y
    Depth:114.5 mm
    Height (mm):99 mm
    Width (mm):17.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2867076
    • UNSPSC 32151703
    • Depth 114.5 mm
    • Height (mm) 99 mm
    • Width (mm) 17.5 mm
    • ECCN 5A991.g
    • Country of Origin CA - Canada
    Product Overview:
    Transmitter as replacement device, for unidirectional, wireless 900 MHz transmission system (America)