Phoenix Contact 2866857 Assembly Adapter for QUINT-BAT/24DC | Graybar Store
     
Phoenix Contact - Assembly Adapter for QUINT-BAT/24DC - 2866857
+ / - Hover over image to Zoom
Other Views

    Assembly Adapter for QUINT-BAT/24DC

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866857
    SKU: 25105239
    $40.24
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:9.6 mm
    Height:130 mm
    Width:52 mm
    Alternate Manufacturer Part No.:QUINT-ADAPTER/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866857
    • UNSPSC 39121500
    • Alternate Manufacturer Part No. QUINT-ADAPTER/4
    • Depth 9.6 mm
    • Height 130 mm
    • Width 52 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Assembly adapter for QUINT-BAT/24DC... on 35mm rail