Phoenix Contact 2866721 Primary-Switched QUINT POWER Power Supply, DIN Rail Mount, Selective Fuse Breaking Technology, 1-Phase Input, 48 Vdc/20A Output | Graybar Store
     
Phoenix Contact - Primary-Switched QUINT POWER Power Supply, DIN Rail Mount, Selective Fuse Breaking Technology, 1-Phase Input, 48 Vdc/20A Output - 2866721
+ / - Hover over image to Zoom
Other Views

    Primary-Switched QUINT POWER Power Supply, DIN Rail Mount, Selective Fuse Breaking Technology, 1-Phase Input, 48 Vdc/20A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866721
    SKU: 25248055
    $662.58
    Checking Pricing
         
    Quick Order:Y
    Depth:125 mm
    Height:130 mm
    Width:90 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866721
    • UNSPSC 39121004
    • Depth 125 mm
    • Height 130 mm
    • Width 90 mm
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    Primary-switched QUINT POWER power supply for DIN rail mounting with SFB (Selective Fuse Breaking) Technology, input: 1-phase, output: 12 V DC/20 A