Phoenix Contact 2866488 Primary-Switched TRIO POWER Power Supply, 1-Phase Input, 12 Vdc/10A Output | Graybar Store
     
Phoenix Contact - Primary-Switched TRIO POWER Power Supply, 1-Phase Input, 12 Vdc/10A Output - 2866488
+ / - Hover over image to Zoom
Other Views

    Primary-Switched TRIO POWER Power Supply, 1-Phase Input, 12 Vdc/10A Output

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866488
    SKU: 25279216
    $330.60
    Checking Pricing
         
    Quick Order:Y
    Depth:115 mm
    Height:130 mm
    Width:40 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866488
    • UNSPSC 39121004
    • Depth 115 mm
    • Height 130 mm
    • Width 40 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Primary-switched TRIO POWER power supply for DIN rail mounting, input- 1-phase, output- 12 V DC/10 A
    TRIO POWER is particularly suited to standard machine production, thanks to 1- and 3-phase versions up to 960 W. The wide-range input and the international approval package enable worldwide use.