Phoenix Contact 2866213 Buffer Module, 24Vdc, 20A | Graybar Store
Phoenix Contact - Buffer Module, 24Vdc, 20A - 2866213
+ / - Hover over image to Zoom
Other Views

    Buffer Module, 24Vdc, 20A

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866213
    SKU: 25172526
    $435.69
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866213
    • UNSPSC 39121500
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: