Phoenix Contact 2864558 MCR temperature transducers | Graybar Store
     
Phoenix Contact - MCR temperature transducers - 2864558
+ / - Hover over image to Zoom
Other Views

    MCR temperature transducers

    Manufacturer: Phoenix Contact
    Manufacturer #: 2864558
    SKU: 25044482
    $548.96
    Checking Pricing
         
    Color:green
    Depth:114.5 mm
    Height:99 mm
    Width:12.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2864558
    • Color green
    • UNSPSC 39121410
    • Depth 114.5 mm
    • Height 99 mm
    • Width 12.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    MCR temperature transducers: programmable loop-powered temperature transducers for Pt 100 resistance thermometers