Phoenix Contact 2861302 Inline Terminal | Graybar Store
Phoenix Contact - Inline Terminal - 2861302
+ / - Hover over image to Zoom
Other Views

    Inline Terminal

    Manufacturer: Phoenix Contact
    Manufacturer #: 2861302
    SKU: 22075769
    $351.48
    Checking Pricing
         
    Quick Order:Y
    Depth:71.5 mm
    Mount Type:DIN-Rail Mount
    Transmission Speed (Mbps):500 kbps
    Height:136.8 mm
    Width:12.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2861302
    • UNSPSC 32151705
    • Depth 71.5 mm
    • Height 136.8 mm
    • Mount Type DIN-Rail Mount
    • Transmission Speed (Mbps) 500 kbps
    • Width 12.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Inline, Analog input terminal, Analog inputs: 2, 0 V ... 10 V, -10 V ... 10 V, 0 mA ... 20 mA, 4 mA ... 20 mA, -20 mA ... 20 mA, connection method: 2-wire, transmission speed in the local bus 500 kbps, degree of protection IP20, including Inline connector and labeling field