Phoenix Contact 2861234 Inline Terminal | Graybar Store
Phoenix Contact - Inline Terminal - 2861234
+ / - Hover over image to Zoom
Other Views

    Inline Terminal

    Manufacturer: Phoenix Contact
    Manufacturer #: 2861234
    SKU: 22125162
    $91.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:71.5 mm
    Input Voltage:24 V DC
    Mount Type:DIN-Rail Mount
    Transmission Speed (Mbps):500 kbps
    Height:140.5 mm
    Width:12.2 mm
    Alternate Manufacturer Part No.:IB IL 24 DI 4-PAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2861234
    • UNSPSC 32151705
    • Alternate Manufacturer Part No. IB IL 24 DI 4-PAC
    • Depth 71.5 mm
    • Height 140.5 mm
    • Input Voltage 24 V DC
    • Mount Type DIN-Rail Mount
    • Transmission Speed (Mbps) 500 kbps
    • Width 12.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Inline, Digital input terminal, Digital inputs: 4, 24 V DC, connection method: 3-conductor, transmission speed in the local bus 500 kbps, degree of protection IP20, including Inline connector and labeling field