Phoenix Contact 2858483 Inline Terminal | Graybar Store
     
Phoenix Contact - Inline Terminal - 2858483
+ / - Hover over image to Zoom
Other Views

    Inline Terminal

    Manufacturer: Phoenix Contact
    Manufacturer #: 2858483
    SKU: 22082647
    $143.36
    Checking Pricing
         
    Quick Order:Y
    Action:Line-Line & Line-Earth Ground
    Color:black
    Depth:54.6 mm
    Mount Type:DIN-Rail: 35 mm Mount
    Height:79.6 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2858483
    • Color black
    • UNSPSC 39121620
    • Depth 54.6 mm
    • Height 79.6 mm
    • Mount Type DIN-Rail: 35 mm Mount
    • Width 6.2 mm
    • Action Line-Line & Line-Earth Ground
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Modular terminal block with two-stage surge protection for a floating double conductor, separate PE connection, nominal voltage: 110 V AC, for mounting on NS 35/7.5, terminal block width 6.2 mm, terminal block height: 54.6 mm