Arlington 2850 Universal Pipe Support, Aluminum with Steel Screw, 2-1/2 in. | Graybar Store
     
Arlington - Universal Pipe Support, Aluminum with Steel Screw, 2-1/2 in. - 2850
+ / - Hover over image to Zoom
Other Views

    Universal Pipe Support, Aluminum with Steel Screw, 2-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 2850
    SKU: 99880092
    $18.11
    Checking Pricing
         
    Color:Silver
    Length:10 Inch Bolt
    Size:0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 2850
    • Color Silver
    • Size 0
    • UNSPSC 39131708
    • Finish Sand Cast
    Product Overview:
    "MBLE PIPSPT. W/10"BLT 2.5" For more information on this part, see page F-7-1 in Arlingtons Catalog.