CommScope 2843053-5 Copper Patch Cables, Plug-In Mount, Crimp, 7 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45 | Graybar Store
     
CommScope - Copper Patch Cables, Plug-In Mount, Crimp, 7 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45 - 2843053-5
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, Plug-In Mount, Crimp, 7 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45

    Manufacturer: CommScope
    Manufacturer #: 2843053-5
    SKU: 25796987
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Orange
    Shielding:Shielded
    Package Quantity:1 per Package
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 2843053-5
    • Color Orange
    • Shielding Shielded
    • Connector Type RJ-45 to RJ-45
    • Length 7 ft.
    • Package Quantity 1 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6A, Plug-In Mount, Crimp, 7 ft, Orange, Shielded, 1 per Package, RJ-45 Plug to RJ-45 Plug