Salisbury 2842 Barrier Sheet, 4 x 8 ft | Graybar Store
     
Salisbury - Barrier Sheet, 4 x 8 ft - 2842
+ / - Hover over image to Zoom
Other Views

    Barrier Sheet, 4 x 8 ft

    Manufacturer: Salisbury
    Manufacturer #: 2842
    SKU: 88232100
    $623.06
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:4 ft. x 8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 2842
    • Size 4 ft. x 8 ft.
    • Type Barrier Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulating Barrier Sheet