Edwards Signaling 283B-PL Detector, 5 Dia. x 2 D in, 100 to 135 °F, AC Power, DC Power, Flush Mount, Surface Mount, 125V, 250V, 6 to 125V, 6 to 28V | Graybar Store
     
Edwards Signaling - Detector, 5 Dia. x 2 D in, 100 to 135 °F, AC Power, DC Power, Flush Mount, Surface Mount, 125V, 250V, 6 to 125V, 6 to 28V - 283B-PL
+ / - Hover over image to Zoom
Other Views

    Detector, 5 Dia. x 2 D in, 100 to 135 °F, AC Power, DC Power, Flush Mount, Surface Mount, 125V, 250V, 6 to 125V, 6 to 28V

    Manufacturer: Edwards Signaling
    Manufacturer #: 283B-PL
    SKU: 97209640
    $17.45
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):125, 250, 6 to 28, 6 to 125
    Dimensions:5 Dia. x 2 D in
    Temp. Rating:100 to 135 °F
    Power Source:AC Power, DC Power
    Use With:Commercial
    Mounting Type:Flush Mount
    Additional Features:Low Profile with Wide Base, On Site Testing Of Rate-Of-Rise Feature, Positive Fixed Temperature Operating Indication
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 283B-PL
    • Dimensions 5 Dia. x 2 D in
    • Voltage (Volts) 125, 250, 6 to 28, 6 to 125
    • UNSPSC 46191502
    • Additional Features Low Profile with Wide Base, On Site Testing Of Rate-Of-Rise Feature, Positive Fixed Temperature Operating Indication
    • Mounting Type Flush Mount
    • Power Source AC Power, DC Power
    • Temp. Rating 100 to 135 °F
    • Use With Commercial
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Detector, 5 Dia. x 2 D in, 100 to 135 °F, AC Power, DC Power, Commercial, Flush Mount, Surface Mount