Phoenix Contact 2839570 Surge Protector Plug | Graybar Store
     
Phoenix Contact - Surge Protector Plug - 2839570
+ / - Hover over image to Zoom
Other Views

    Surge Protector Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 2839570
    SKU: 25648619
    $299.71
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Depth:52 mm
    Height (mm):45 mm
    Mount Type:on base element
    Width (mm):17.7 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2839570
    • Color black
    • Type Male
    • UNSPSC 39121620
    • Depth 52 mm
    • Height (mm) 45 mm
    • Mount Type on base element
    • Width (mm) 17.7 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Surge protection plug for the base element, normal mode voltage coarse and fine protection for two floating double wires in IT. Design: 12 V DC