Phoenix Contact 2834876 Switch, 24V AC/DC | Graybar Store
     
Phoenix Contact - Switch, 24V AC/DC - 2834876
+ / - Hover over image to Zoom
Other Views

    Switch, 24V AC/DC

    Manufacturer: Phoenix Contact
    Manufacturer #: 2834876
    SKU: 25553249
    $49.39
    Checking Pricing
         
    Quick Order:Y
    Depth:86 mm
    Height:80 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2834876
    • UNSPSC 39122334
    • Depth 86 mm
    • Height 80 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PLC-INTERFACE with switch (operationusing a screwdriver) for the “ Manual, Zero, and Automatic†functions, with screw connection and integrated power contact relay, for mounting on DIN rail NS 35/7,5, 1 N/O contact, input voltage 24 V AC/DC