Phoenix Contact 2832632 Industrial Ethernet Switch, (8) 10/100 Mbps, RJ45 Ports | Graybar Store
     
Phoenix Contact - Industrial Ethernet Switch, (8) 10/100 Mbps, RJ45 Ports - 2832632
+ / - Hover over image to Zoom
Other Views

    Industrial Ethernet Switch, (8) 10/100 Mbps, RJ45 Ports

    Manufacturer: Phoenix Contact
    Manufacturer #: 2832632
    SKU: 25137900
    $762.24
    Checking Pricing
         
    Quick Order:Y
    Depth:112 mm
    Mount Type:DIN-Rail Mount
    Transmission Speed (Mbps):10/100 Mbps
    Height:99 mm
    Width:45 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2832632
    • UNSPSC 43222612
    • Depth 112 mm
    • Height 99 mm
    • Mount Type DIN-Rail Mount
    • Transmission Speed (Mbps) 10/100 Mbps
    • Width 45 mm
    • ECCN 5A991
    • Country of Origin DE - Germany
    Product Overview:
    Ethernet Lean Managed Switch with eight 10/100 Mbps RJ45 ports