Thomas and Betts 282-I-TB T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 2-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 2-1/2 in. - 282-I-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 282-I-TB
    SKU: 25233055
    $172.17
    Checking Pricing
         
    Size:2-1/2 in.
    Additional Features:Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    Cable Range (Inches):2.520 to 3.100 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884, cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 282-I-TB
    • Color Metallic
    • Size 2-1/2 in.
    • UNSPSC 39121419
    • Additional Features Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    • Bend (Degree) 90
    • Cable Range (Inches) 2.520 to 3.100 in.
    Product Overview:
    Squeeze Connector, 90 Degree Bend, Trade Size 2-1/2 Inch, Knockout Size 2-1/2 Inch, Cable Range 2.520 to 3.100 Inch, Insulated Throat, Malleable Iron