Wiremold (Legrand) 2818-FW Surface-Mounted Raceway Fitting, Angle, 2800 Series, Raceway Elbow, 1-1/8 L in, Non-Metallic, 1-1/4 (Cable) in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Angle, 2800 Series, Raceway Elbow, 1-1/8 L in, Non-Metallic, 1-1/4 (Cable) in Bend Radius - 2818-FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Angle, 2800 Series, Raceway Elbow, 1-1/8 L in, Non-Metallic, 1-1/4 (Cable) in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2818-FW
    SKU: 25161180
    $1.75
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:1-1/4 (Cable) in
    Capacity:Single Channel
    Dimensions (Inches):1-1/8 L
    Length:1-1/8 in.
    Overall Length (Inches):1-1/8
    Use With:Uniduct 2800 Low-Voltage Latching Raceway
    Fitting Type:Raceway Elbow
    Dimensions:1-1/8 L in
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2818-FW
    • Dimensions 1-1/8 L in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 1-1/4 (Cable) in
    • Body Type Angle
    • Capacity Single Channel
    • Dimensions (Inches) 1-1/8 L
    • Fitting Type Raceway Elbow
    • Length 1-1/8 in.
    • Materials Non-Metallic
    • Overall Length (Inches) 1-1/8
    • Series 2800
    • Material Non-Metallic
    • Use With Uniduct 2800 Low-Voltage Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Uniduct 2800 Series External Elbow Fitting
    This product meets the material restrictions of RoHS