Lapp USA 281607 OLFLEX®, Control Cable, Thermoplastic Polymer, Nylon, PVC, Flexible Cable, 16 AWG, 7 Conductor, Bare Copper | Graybar Store
     
Lapp USA - OLFLEX®, Control Cable, Thermoplastic Polymer, Nylon, PVC, Flexible Cable, 16 AWG, 7 Conductor, Bare Copper - 281607
+ / - Hover over image to Zoom
Other Views

    OLFLEX®, Control Cable, Thermoplastic Polymer, Nylon, PVC, Flexible Cable, 16 AWG, 7 Conductor, Bare Copper

    Manufacturer: Lapp USA
    Manufacturer #: 281607
    SKU: 25475602
    $3,666.14
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:16 AWG
    No. of Conductors:7
    Conductor Material:Bare Copper
    Cable Type:Flexible Cable
    Brand or Series:OLFLEX®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 281607
    • Cable Type Flexible Cable
    • No. of Conductors 7
    • Type Control Cable
    • UNSPSC 26121603
    • Brand or Series OLFLEX®
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Nylon, PVC
    • Jacket Material Thermoplastic Polymer
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    OLFLEX®, Cable, Control Cable, Thermoplastic Polymer, Nylon, PVC, #16 AWG, 7, Bare Copper, Flexible Cable