Phoenix Contact 2813499 Current Measuring Transducer | Graybar Store
     
Phoenix Contact - Current Measuring Transducer - 2813499
+ / - Hover over image to Zoom
Other Views

    Current Measuring Transducer

    Manufacturer: Phoenix Contact
    Manufacturer #: 2813499
    SKU: 25100964
    $353.80
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:green
    Depth:70.5 mm
    Height:85 mm
    Width:55 mm
    Alternate Manufacturer Part No.:MCR SLS 200 I LP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2813499
    • Color green
    • UNSPSC 41112109
    • Alternate Manufacturer Part No. MCR SLS 200 I LP
    • Depth 70.5 mm
    • Height 85 mm
    • Width 55 mm
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    MCR current measuring transducer, for measuring sinusoidal and non-sinusoidal alternating currents, input current 0...200 A, loop-powered output with 4...20 mA