Wiremold (Legrand) 2810B-WH 2800 Series Non-Metallic Blank End Fitting, White | Graybar Store
     
Wiremold (Legrand) - 2800 Series Non-Metallic Blank End Fitting, White - 2810B-WH
+ / - Hover over image to Zoom
Other Views

    2800 Series Non-Metallic Blank End Fitting, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2810B-WH
    SKU: 97123660
    $1.75
    Checking Pricing
         
    Color / Finish:White
    Length:1-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2810B-WH
    • UNSPSC 39131709
    • Color / Finish White
    • Length 1-3/8 in.
    • Series Uniduct 2700, 2800, 2900 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Closes off open end of 2800 Series Raceway. White
    Closes off open end of 2800 Series Raceway. White