Pentair Hoffman 28106405MSP Blower Assembly, 230V, 19.00x11.00x11.00 | Graybar Store
     
Pentair Hoffman - Blower Assembly, 230V, 19.00x11.00x11.00 - 28106405MSP
+ / - Hover over image to Zoom
Other Views

    Blower Assembly, 230V, 19.00x11.00x11.00

    Manufacturer: Pentair Hoffman
    Manufacturer #: 28106405MSP
    SKU: 25525684
    $727.73
    Checking Pricing
         
    Size:19.00 x 11.00 x 11.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 28106405MSP
    • Size 19.00 x 11.00 x 11.00 in.
    • UNSPSC 40101604
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    BLWR ASSY230V 3500RPP371ND-REP, Bulletin MCLP (Air Cond. Non DPS Accessories), Size/Dims: 19.00x11.00x11.00