Pentair Hoffman 28106403SP Blower Motor, 115V, 1/17 HP, 2.0/1.9A, 11.00x10.00x8.00 | Graybar Store
     
Pentair Hoffman - Blower Motor, 115V, 1/17 HP, 2.0/1.9A, 11.00x10.00x8.00 - 28106403SP
+ / - Hover over image to Zoom
Other Views

    Blower Motor, 115V, 1/17 HP, 2.0/1.9A, 11.00x10.00x8.00

    Manufacturer: Pentair Hoffman
    Manufacturer #: 28106403SP
    SKU: 25408038
    $457.48
    Checking Pricing
         
    Size:11.00 x 10.00 x 8.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 28106403SP
    • Size 11.00 x 10.00 x 8.00 in.
    • UNSPSC 40101604
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    MTR, 115V 1 2700/3000 S-1962-, Bulletin MCLP (Air Cond. Non DPS Accessories), Size/Dims: 11.00x10.00x8.00