Bridgeport Fittings 280SPMB Combination Coupling, Zinc Alloy, EMT Conduit to AC/MC/MCI-A Cable, 3/8 to 1/2 in. | Graybar Store
     
Bridgeport Fittings - Combination Coupling, Zinc Alloy, EMT Conduit to AC/MC/MCI-A Cable, 3/8 to 1/2 in. - 280SPMB
+ / - Hover over image to Zoom
Other Views

    Combination Coupling, Zinc Alloy, EMT Conduit to AC/MC/MCI-A Cable, 3/8 to 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 280SPMB
    SKU: 25727880
    $3.11
    Checking Pricing
         
    Additional Features:The couplings patented design has a quick install snap-in end for AC/MC/MCI-A/FMC cables and a labor saving push-in end for EMT.
    Color:Grey
    Standard:cULus
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 280SPMB
    • Color Grey
    • Size 1/2 in.
    • Type Coupling
    • UNSPSC 39131707
    • Additional Features The couplings patented design has a quick install snap-in end for AC/MC/MCI-A/FMC cables and a labor saving push-in end for EMT.
    Product Overview:
    Push-In/Snap-in Transition Coupling for 1/2" EMT to AC/MC/MCIA
    For use transitioning between 1/2 in. EMT and 14/2 to 10/3 AC/MC/MCIA or 3/8 in. FMC. These zinc die cast couplings are ideal for transitioning fixture whips above a drop ceiling for continuing a run of MC down the wall to emergency lights.