Phoenix Contact 2800929 Base Element, Push-In Connection Technology, Use with Device Circuit Breakers | Graybar Store
     
Phoenix Contact - Base Element, Push-In Connection Technology, Use with Device Circuit Breakers - 2800929
+ / - Hover over image to Zoom
Other Views

    Base Element, Push-In Connection Technology, Use with Device Circuit Breakers

    Manufacturer: Phoenix Contact
    Manufacturer #: 2800929
    SKU: 25466786
    $19.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:gray
    Depth:46.7 mm
    Mount Type:DIN-Rail: 35 mm Mount
    Height:90 mm
    Width:12.3 mm
    Alternate Manufacturer Part No.:CB 1/6-2/4 PT-BE STD PACK 10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2800929
    • Color gray
    • UNSPSC 39121410
    • Alternate Manufacturer Part No. CB 1/6-2/4 PT-BE STD PACK 10
    • Depth 46.7 mm
    • Height 90 mm
    • Mount Type DIN-Rail: 35 mm Mount
    • Width 12.3 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Base element with push-in connection technology for CB ... device circuit breakers