Phoenix Contact 2800843 Thermomagnetic device circuit breaker | Graybar Store
     
Phoenix Contact - Thermomagnetic device circuit breaker - 2800843
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic device circuit breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 2800843
    SKU: 25698057
    $44.83
    Checking Pricing
         
    Color:gray
    Depth:52 mm
    Height (mm):45 mm
    Width (mm):12.3 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2800843
    • Color gray
    • Mounting Style Base Element Mount
    • Type Male
    • UNSPSC 39121410
    • Depth 52 mm
    • Height (mm) 45 mm
    • Width (mm) 12.3 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Thermomagnetic device circuit breaker, 1-pos., tripping characteristic SFB, 1 PDT contact, plug for base element.