Phoenix Contact 2800839 Thermomagnetic device circuit breaker | Graybar Store
     
Phoenix Contact - Thermomagnetic device circuit breaker - 2800839
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic device circuit breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 2800839
    SKU: 25805503
    $47.56
    Checking Pricing
         
    Color:Grey
    Depth:52 mm
    Height:45 mm
    Width:12.3 mm
    Additional Features:25805503
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2800839
    • Color Grey
    • Type Male
    • UNSPSC 39121410
    • Additional Features 25805503
    • Depth 52 mm
    • Height 45 mm
    • Width 12.3 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Thermomagnetic device circuit breaker, 1-pos., tripping characteristic SFB, 1 PDT contact, plug for base element.