Protective Industrial Products 280-EV6161-20 Hard Hat, One Size | Graybar Store
     
Protective Industrial Products - Hard Hat, One Size - 280-EV6161-20
+ / - Hover over image to Zoom
Other Views

    Hard Hat, One Size

    Manufacturer: Protective Industrial Products
    Manufacturer #: 280-EV6161-20
    SKU: 25802648
    $20.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:One Size
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 280-EV6161-20
    • Size One Size
    • Application Certain Emergency Services (FEMA & Usar), Construction
    • ECCN EAR99
    • Country of Origin AE - Utd.Arab Emir.
    Product Overview:
    Evolution® Deluxe 6161 Full Brim Hard Hat with HDPE Shell, 6-Point Polyester Suspension and Wheel Ratchet Adjustmen
    High-Density Polyethylene (HDPE) shell with a full brim providing additional protection against sun, glare, rain and falling debris;Extended back brim helps protect neck and ears from the sun's UV rays, as well as a run-off for rain and snow…short front brim shades the face while allowing excellent visibility;Brim includes finger grips on front and rear, as well as a textured underside to reduce reflection/glare;6-Point suspension system with polyester textile straps offers unrivaled comfort without compromising performance;Unique 3D Adjustment provides a precise fit using harness depth settings…unlike any other hard hat on the US market today;Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit;Chamlon™ sweatband for maximum sweat absorption;Universal slots to fit various accessories;Packed ready-to-wear with no installation of the suspension required;Meets ANSI/ISEA Z89.1, Type I, Class E requirements