Protective Industrial Products 280-EV6151-LY Hard Hat, One Size | Graybar Store
     
Protective Industrial Products - Hard Hat, One Size - 280-EV6151-LY
+ / - Hover over image to Zoom
Other Views

    Hard Hat, One Size

    Manufacturer: Protective Industrial Products
    Manufacturer #: 280-EV6151-LY
    SKU: 25469272
    $19.37
    Checking Pricing
         
    Quick Order:Y
    Size:One Size
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 280-EV6151-LY
    • Size One Size
    • Application Protection from Falling Debris, Low Hanging Objects and Electrical Hazards
    • ECCN EAR99
    • Country of Origin AE - Utd.Arab Emir.
    Product Overview:
    Evolution® Deluxe 6151 Cap Style Hard Hat with HDPE Shell, 6-Point Polyester Suspension and Wheel Ratchet Adjustment
    High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection;6-Point polyester textile suspension system offers unrivaled comfort without compromising performance;Unique 3D Adjustment provides a precise fit using harness depth settings unlike any other hard hat on the US market today;Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit;Chamlon™ sweatband;Universal accessory slots accepts virtually any competitors' accessories;Packed ready-to-wear with no installation of the suspension required;Meets ANSI/ISEA Z89.1, Type I, Class E requirements;Also meets the ANSI requirements for Reverse Donning and Lower Temperature