TE Connectivity 27E891 Relay and Timer Accessories, 1.296 in. L, 8 Pin | Graybar Store
     
TE Connectivity - Relay and Timer Accessories, 1.296 in. L, 8 Pin - 27E891
+ / - Hover over image to Zoom
Other Views

    Relay and Timer Accessories, 1.296 in. L, 8 Pin

    Manufacturer: TE Connectivity
    Manufacturer #: 27E891
    SKU: 90053333
    $7.42
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Hold Down Springs, Screw Terminals, Various Mounting Options
    No. of Pins:8
    Use With:KRPA Relays
    Length:1.296 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 27E891
    • UNSPSC 39122335
    • Additional Features Hold Down Springs, Screw Terminals, Various Mounting Options
    • Length 1.296 in.
    • No. of Pins 8
    • Use With KRPA Relays
    • ECCN EAR99
    Product Overview:
    Hold Down Springs, Screw Terminals, Various Mounting Options, 1.296 in, 8, KRPA Relays