Leviton 279-S00 Shallow Design Flush-Mount Single Receptacle, 3P4W, 50A, 125/250V, Industrial Grade, Black, NEMA 14-50R, Black | Graybar Store
     
Leviton - Shallow Design Flush-Mount Single Receptacle, 3P4W, 50A, 125/250V, Industrial Grade, Black, NEMA 14-50R, Black - 279-S00
+ / - Hover over image to Zoom
Other Views

    Shallow Design Flush-Mount Single Receptacle, 3P4W, 50A, 125/250V, Industrial Grade, Black, NEMA 14-50R, Black

    Manufacturer: Leviton
    Manufacturer #: 279-S00
    SKU: 25871372
    $32.62
    Checking Pricing
         
    Color:Black
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Standard:UL498
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 279-S00
    • Color Black
    • UNSPSC 39121406
    • Standard UL498
    Product Overview:
    Shallow Design Flush-Mount Single Receptacle, 3P4W, 50A, 125/250V, Industrial Grade, Black, NEMA 14-50R, Black