Leviton 279-PM Straight Blade Panel-Mount Receptacle, 50A, 125/250V, 3P4W, NEMA 14-50R, Industrial Grade, Side Wired, Strap, Black | Graybar Store
     
Leviton - Straight Blade Panel-Mount Receptacle, 50A, 125/250V, 3P4W, NEMA 14-50R, Industrial Grade, Side Wired, Strap, Black - 279-PM
+ / - Hover over image to Zoom
Other Views

    Straight Blade Panel-Mount Receptacle, 50A, 125/250V, 3P4W, NEMA 14-50R, Industrial Grade, Side Wired, Strap, Black

    Manufacturer: Leviton
    Manufacturer #: 279-PM
    SKU: 96077458
    $71.69
    Checking Pricing
         
    Color:Black
    Connection:Side Wired
    NEMA Rating:NEMA 14-50R
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Standard:NEMA (WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Listed 498 (File E13399)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 279-PM
    • Color Black
    • UNSPSC 39121406
    • Materials Thermoplastic
    • NEMA Rating NEMA 14-50R
    • Connection Side Wired
    • Standard NEMA (WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Listed 498 (File E13399)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Straight Blade Panel-Mount Receptacle, 50A, 125/250V, 3P4W, NEMA 14-50R, Industrial Grade, Side Wired, Strap, Black