Thomas and Betts 279-I T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 3/4 in. | Graybar Store
     
Thomas and Betts - T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 3/4 in. - 279-I
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 279-I
    SKU: 25233053
    $18.51
    Checking Pricing
         
    Size:3/4 in.
    Additional Features:Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    Cable Range (Inches):0.875 to 1 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 279-I
    • Color Metallic
    • Size 3/4 in.
    • UNSPSC 39121419
    • Additional Features Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    • Bend (Degree) 90
    • Cable Range (Inches) 0.875 to 1 in.
    • Connection Type Squeeze
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Flexible Metallic Conduit
    • Standard UL E23018, CSA 2884
    • SKU Spec Sheet
      279-I Specification Sheet
      279-I Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Squeeze Connector, 90 Degree Bend, Trade Size 3/4 Inch, Knockout Size 3/4 Inch, Cable Range 0.875 to 1.000 Inch, Insulated Throat, Malleable Iron