Phoenix Contact 2788401 TERMITRAB Base Element with Universal Foot, Screw Connection on Both Sides | Graybar Store
     
Phoenix Contact - TERMITRAB Base Element with Universal Foot, Screw Connection on Both Sides - 2788401
+ / - Hover over image to Zoom
Other Views

    TERMITRAB Base Element with Universal Foot, Screw Connection on Both Sides

    Manufacturer: Phoenix Contact
    Manufacturer #: 2788401
    SKU: 22071758
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Mount Type:DIN-Rail: 35 mm Mount
    Length:80 mm
    Height:87.5 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2788401
    • Color black
    • Type Base element, DIN rail mounting
    • UNSPSC 39121620
    • Height 87.5 mm
    • Length 80 mm
    • Mount Type DIN-Rail: 35 mm Mount
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin GR - Greece
    Product Overview:
    TERMITRAB base element with universal foot, with screw connections on both sides.