Milwaukee Tool 2788-22 1-1/2 in. Magnetic Drill Kit | Graybar Store
     
Milwaukee Tool - 1-1/2  in.   Magnetic Drill Kit - 2788-22
+ / - Hover over image to Zoom
Other Views

    1-1/2 in. Magnetic Drill Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2788-22
    SKU: 25712957
    $3,007.70
    Checking Pricing
         
    Kit Includes:Magnetic Drill, Chuck Adapter, (2) Batteries, Battery Charger, Chuck Key, Magnetic Lubrication Tank, Safety Strap, (2) Retractable Pilot Pins and Carrying Case
    No. of Pieces:11 Pc.
    Power Source:M18 Batteries
    RPM:400 and 690 RPM
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2788-22
    • Type Magnetic Drill
    • UNSPSC 27112703
    • Kit Includes Magnetic Drill, Chuck Adapter, (2) Batteries, Battery Charger, Chuck Key, Magnetic Lubrication Tank, Safety Strap, (2) Retractable Pilot Pins and Carrying Case
    • No. of Pieces 11 Pc.
    • Power Source M18 Batteries
    • Tool Application Drilling
    • Volts 18V
    • RPM 400 and 690 RPM
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 1-1/2 in. Lineman Magnetic Drill Kit
    Designed for the unique environments that Linemen work in, the M18™ FUEL 1-1/2 in. Lineman Magnetic Drill drills faster than the number one corded competitor, delivers the strongest magnetic hold on 1/4 in. steel providing a safer drilling environment in this material, and drills over (40) 13/16 in. holes per charge.The M18 FUEL™ 1-1/2 in. Lineman Magnetic Drill delivers safer drilling on ¼ in. steel by providing the industry's strongest holding force on this material. By utilizing permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE™ Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 1-1/2 in. annular cutter capacity. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ XC5.0 batteries provide over (40) 13/16 in. holes in ¼ in. steel, while delivering the most durable pack construction on the market, and over 2X more recharges than the leading competitor.