Milwaukee Tool 2784-22 Die Grinder Kit | Graybar Store
Milwaukee Tool - Die Grinder Kit - 2784-22
+ / - Hover over image to Zoom
Other Views

    Die Grinder Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2784-22
    SKU: 25963989
    $576.02
    Checking Pricing
         
    Diameter (Inches):1/4 in.
    Power Source:M18 Batteries
    Tool Application:Grinding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2784-22
    • Type Die Grinder
    • UNSPSC 27112704
    • Amperes 5A
    • Diameter (Inches) 1/4 in.
    • Power Source M18 Batteries
    • Tool Application Grinding
    • Volts 18V
    • SKU Spec Sheet
      2784-22 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 1/4 in. Die Grinder Kit
    The world's first brushless die grinder that delivers corded performance with over 20 minutes of grinding and up to 10X longer motor life. The M18 FUEL™ ¼ in. Die Grinder delivers maximum sustained power with 20,000 RPMs capable of running carbide burrs or up to 3 in. flap wheels for grinding or surface preparation applications. The M18™ REDLITHIUM™ XC5.0 Battery provides up to 25 minutes of grinding with superior pack construction and electronics. The POWERSTATE™ Brushless Motor provides up to 10X longer tool life and lower cost of ownership than traditional brushed motors. The die grinder features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance and longest tool life.