Milwaukee Tool 2783-22 M18™ FUEL™ Braking Grinder, 4-1/2 to 5 in. | Graybar Store
     
Milwaukee Tool - M18™ FUEL™ Braking Grinder, 4-1/2 to 5 in. - 2783-22
+ / - Hover over image to Zoom
Other Views

    M18™ FUEL™ Braking Grinder, 4-1/2 to 5 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2783-22
    SKU: 25724232
    $603.99
    Checking Pricing
         
    Additional Features:Kit contains Grinder, (2) Batteries, Charger, Guard, Carrying Case
    Diameter (Inches):4-1/2 to 5 in.
    Power Source:Battery Pack
    Size:4-1/2 and 5 In.
    Tool Application:Grinding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2783-22
    • Size 4-1/2 and 5 In.
    • Type Angle
    • UNSPSC 27111905
    • Additional Features Kit contains Grinder, (2) Batteries, Charger, Guard, Carrying Case
    • Diameter (Inches) 4-1/2 to 5 in.
    • Power Source Battery Pack
    • Tool Application Grinding
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 4-1/2 In. / 5 In. Braking Grinder - Kit
    The world's first cordless braking grinder stops accessories in under 2 seconds, delivers the power of a corded grinder, and has up to 10X longer tool life. The M18 FUEL™ 4-1/2 In. / 5 In. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance. A rapid stop brake feature stops accessories in under 2 seconds. The 18 Volt lithium-ion grinder's thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.