Milwaukee Tool 2782-22 Metal Cutting Circular Saw Kit | Graybar Store
     
Milwaukee Tool - Metal Cutting Circular Saw Kit - 2782-22
+ / - Hover over image to Zoom
Other Views

    Metal Cutting Circular Saw Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2782-22
    SKU: 25963906
    $536.71
    Checking Pricing
         
    Blade Length (Inches):5-3/8 in.
    Blade Type:Circular Saw
    Diameter (Inches):5-3/8 in.
    Kit Includes:Circular Saw, (2) Batteries, Battery Charger, Blade, Allen Wrench and Contractor Bag
    No. of Pieces:7
    Power Source:M18 Batteries
    RPM:3900 RPM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2782-22
    • Type Circular Saw
    • UNSPSC 27112700
    • Blade Length (Inches) 5-3/8 in.
    • Blade Type Circular Saw
    • Diameter (Inches) 5-3/8 in.
    • Kit Includes Circular Saw, (2) Batteries, Battery Charger, Blade, Allen Wrench and Contractor Bag
    • No. of Pieces 7
    • Power Source M18 Batteries
    • Volts 18V
    • For Use With M18 Batteries
    • RPM 3900 RPM
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ Metal Cutting Circular Saw Kit
    The M18 FUEL™ 5-3/8 in. - 5-7/8 in. Metal Saw delivers the fastest cuts with the longest tool life and up to 370 cuts in ¾ in. EMT. This compact and lightweight metal cutting saw utilizes a POWERSTATE™ Brushless Motor with 3,900 RPMs to deliver the fastest cutting speeds and longest tool life on the market. The metal saw also features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance and unmatched durability. The M18™ REDLITHIUM™ XC5.0 Battery Pack delivers up to 370 cuts in ¾ in. EMT which is 1 cut per minute for over 6 hours straight. The Milwaukee M18 FUEL™ 5-3/8 in. - 5-7/8 in. Metal Saw features a compact, low-profile design for easy handling and increased control. At only 5.9 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The new saw offers an integrated hang hook that allows for easy storage while the tool is not in use. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2782 M18 FUEL™ Metal Saw features a 30T Carbide-Tipped Metal Saw Blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials. Backed by Milwaukee's 5-year warranty, the 2782-20 comes equipped with a 30T 5-3/8 in. METAL TECH ™ Carbide-Tipped Metal Saw Blade and Blade Wrench.