Milwaukee Tool 2780-21 M18 FUEL 4-1/2 in./5 in. Grinder, 3 pc. | Graybar Store
     
Milwaukee Tool - M18 FUEL 4-1/2 in./5 in. Grinder, 3 pc. - 2780-21
+ / - Hover over image to Zoom
Other Views

    M18 FUEL 4-1/2 in./5 in. Grinder, 3 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2780-21
    SKU: 25696680
    $402.15
    Checking Pricing
         
    Additional Features:Kit contains Grinder, Battery, Charger, Carrying Case
    Diameter (Inches):4-1/2 to 5 in.
    Power Source:Battery Pack
    Size:4-1/2 and 5 In.
    Tool Application:Grinding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2780-21
    • Size 4-1/2 and 5 In.
    • Type Angle
    • UNSPSC 27111905
    • Additional Features Kit contains Grinder, Battery, Charger, Carrying Case
    • Brand Milwaukee®
    • Diameter (Inches) 4-1/2 to 5 in.
    • Power Source Battery Pack
    • Tool Application Grinding
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 4-1/2 In. / 5 In. Grinder, Paddle Switch No-Lock Kit
    The world's first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2 In. / 5 In. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance. The 18 Volt lithium-ion grinder's thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.