Leviton 278-S Shallow Design Flush-Mount Single Receptacle, 3P4W, 30A, 125/250V, Industrial Grade, Black, NEMA 14-30R, Black | Graybar Store
     
Leviton - Shallow Design Flush-Mount Single Receptacle, 3P4W, 30A, 125/250V, Industrial Grade, Black, NEMA 14-30R, Black - 278-S
+ / - Hover over image to Zoom
Other Views

    Shallow Design Flush-Mount Single Receptacle, 3P4W, 30A, 125/250V, Industrial Grade, Black, NEMA 14-30R, Black

    Manufacturer: Leviton
    Manufacturer #: 278-S
    SKU: 25871371
    $54.82
    Checking Pricing
         
    Color:Black
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Standard:UL498
    Alternate Manufacturer Part No.:278-S00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 278-S
    • Color Black
    • UNSPSC 39121406
    • Alternate Manufacturer Part No. 278-S00
    • Standard UL498
    • SKU Spec Sheet
      278-S Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Shallow Design Flush-Mount Single Receptacle, 3P4W, 30A, 125/250V, Industrial Grade, Black, NEMA 14-30R, Black