Pass and Seymour (Legrand) 277FL CFL Lampholder, Keyless, 660W, 250V, White | Graybar Store
     
Pass and Seymour (Legrand) - CFL Lampholder, Keyless, 660W, 250V, White - 277FL
+ / - Hover over image to Zoom
Other Views

    CFL Lampholder, Keyless, 660W, 250V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 277FL
    SKU: 25701121
    $33.56
    Checking Pricing
         
    Color:White
    Lamp Base:GU24 Base
    Lampholder Type:CFL
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 277FL
    • Color White
    • UNSPSC 39111803
    • Lamp Base GU24 Base
    • Lampholder Type CFL
    • Voltage Rating 120V
    • SKU Spec Sheet
      277FL Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CFL Lampholder, Keyless, 660W, 250V, White
    cULus